10300 Egg Incubator, 41 Large Chicken Eggs Egg, 99.5 deg F, Styrofoam
- Mfr # 10500/10300
- Zoro # G825013169
product price:Â
$
170.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10500/10300
- Zoro #
- G825013169
- UPC #
- 84369190404
- Country of Origin
- United States
Description
Sets the standard for incubating and hatching eggs, with updated digital technology. Built-in fan constantly circulates the air to maintain a proper temperature throughout the incubator, eliminating harmful hot and cold spots. Durable Styrofoam retains warmth, generated by a gentle heating element controlled by a highly dependable, digital control board. The LCD display with LED light shows accurate temperature and humidity readings instantly. The self-regulating control board adjusts the temperature to suit varying environments. The built-in digital hydrometer and moisture channels help maintain humidity, a key factor in egg health. Plastic mesh screen safely supports eggs during hatch period and is also dishwasher-safe. Two 4 in by 8 in viewing windows allow for monitoring the hatching process and are great for educational purposes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.