Shop LITTLE GIANT

Shelving Storage Cabinet, 78 in H, 60 in W, 60 in D, Swing, Keyed, Gray, 2 Shelves, 0 Drawers

  • Mfr # SSLP2-A-2460
  • Zoro # G3472309

product price: 
$
3,142.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1,500 lb
Door Type
Clearview, Ventilated
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSLP2-A-2460
Zoro #
G3472309
UPC #
-
Country of Origin
United States
Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1,500 lb
Door Type
Clearview, Ventilated
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
2
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves
Number of Doors
2
Shelf Capacity
1,200 lbs
Material
Steel
Assembled/Unassembled
Assembled
Color
Gray
Method of Construction
Welded
Body Panel Type
Solid
Base Type
Legs
Shelf Adjustment Increments
3-1/2 in
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Powder Coated
Locking Cabinet
Yes
Material - Cabinets
Steel
Casters Included
No
Door Handle Type
Swing
Mobility
Stationary
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No
Number of Cabinet Shelves
2
Finish - Cabinets
Powder Coated
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Audit Trail Storage
None
Cabinet Color
Gray
Door Opening
180 Degrees

Dimensions

Overall Height
78 in
Overall Depth
60 in
Overall Width
60 in
Cabinet Height Range
Full Height
Leg Height
5 1/2 in
Panel Material Thickness
12 ga
Height of Cabinet
78 in
Width of Cabinet
60 in
Depth of Cabinet
24 1/4 in

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Ventilated, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,500 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 60 in, Overall Height 78 in, Overall Width 24 in, Audit Trail Storage None

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.