Shop LITTLE GIANT
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stock Cart, 12 ga. Steel, 3600 lb Load Capacity, 2 Shelves, 57" H
Mfr # T224486PY
Zoro # G3602011
product price:Â
$
895.99
/ea
Key Features
Overall Height
57"
Material
12 ga. Steel
Load Capacity
3600 lb
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T224486PY
- Zoro #
- G3602011
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 57"
Details
- Material
- 12 ga. Steel
- Load Capacity
- 3600 lb
- Item
- Stock Cart
- Number of Shelves
- 2
Description
Stock Cart,3-Sides,3600 lb.,Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov