A-Frame Sheet and Panel Truck, 12 ga. Steel, 2000 lb Load Capacity, 36 in L, 24 in W, 57 in H

  • Mfr # AF24362RFL

  • Zoro # G4096850


product price:  $555.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
57 in
Overall Length
36 in
Overall Width
24 in
Material
12 ga. Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF24362RFL
Zoro #
G4096850
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
36 in
Overall Width
24 in
Caster Dia.
6"
Overall LxWxH
36 in x 24 in x 57 in

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
2000 lb
Item
A-Frame Sheet and Panel Truck
Gauge
12
Caster Type
(2) Rigid, (2) Swivel with Floor Lock
Includes
Floor Lock to stop unwanted movement when loading and unloading
Finish
Powder Coated

Description

A-Frame Sheet and Panel Truck, Load Capacity 2000 lb, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 24 in, Includes Floor Lock to stop unwanted movement when loading and unloading

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.