This item is Discontinued.
This item is Discontinued.
Bolted Work Benches with Backstops and Pegboard, Steel, 72" W, 27" to 41" Height, 3000 lb. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA-2872-PB
- Zoro #
- G9825986
- UPC #
- -
- Country of Origin
- United States
- Workbench/Work Table Type
- Work Benches with Backstops and Pegboard
- Workbench/Table Leg Type
- Straight
- Method of Construction
- Welded
- Load Capacity
- 3000 lb.
- Gauge
- Top: 12 ga.; Pegboard or Louvered Panel: 16ga.
- Finish
- Powder Coated
- Edge Type
- Straight
- No. of Shelves
- 1
- Color
- Gray
- Item
- Work Benches with Backstops and Pegboard
- Workbench/Table Adjustment
- Bolted
- Workbench/Table Frame Material
- Steel
- Workbench/Workstation Item
- Workbench with Panel
- Workbench/Table Surface Material
- Steel
- Includes
- Pegboard Back Panel
- Workbench/Table Assembly
- Assembled
- Workbench Item
- Workbench
Dimensions
- Top Thickness
- 12 ga.
- Width
- 72"
- Depth
- 28"
- Height
- 27" to 41"
Description
Workbench/Table Surface Material Steel, Depth 28 3/4 in, Width 72 in, 3000 lb Load Capacity, Height 27 in to 41 in, Color Gray, Workbench/Table Leg Type Straight, Straight Edge Type, Top Thickness 12 ga, Workbench/Table Frame Material Steel, Workbench/Table Adjustment Bolted, Includes Pegboard Back Panel, Workbench/Table Assembly Assembled, Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.