Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel
Mfr # 5SH-1832-72
Zoro # G2239450
product price:Â $728.99
/eaKey Features
Color
Gray
Overall Width
30 in
Overall Depth
18 in
Overall Height
72 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5SH-1832-72
Zoro #
G2239450
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Depth
18 in
Overall Height
72 in
Height
72"
Depth
18"
Width
32"
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 2,000 lb, Whole Unit Load Capacity 10,000 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 30 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 12 ga, Post Gauge 7 ga, Mounting Type Welded, Number of Drawers 0, Duty Rating Heavy-Duty
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.