Metal Shelving Unit, 30"D x 48"W x 72"H, 5 Shelves, Steel

  • Mfr # 5SH-3048-72

  • Zoro # G2239417


product price:  $1,079.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
30 in
Overall Height
72 in
Assembled/Unassembled
Assembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5SH-3048-72
Zoro #
G2239417
UPC #
190213235747
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
30 in
Overall Height
72 in
Width
48"
Height
72"
Depth
30"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Assembled
Shelving Material
Steel
Shelf Capacity
2,000 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
12 ga
Gauge
12
Includes
(5) Heavy Duty Reinforced Welded Shelves, 15 in Shelf Clearance, 2 in x 2 in x 3/16 in Angle Corner Posts, Lag Holes In Footpads
Finish - Shelving and Racks
Powder Coated
No. of Shelves
5
Item - Shelving
Metal Shelving
Shelving Type
Freestanding
Material
Steel
Shelving Post Gauge
7
Number of Drawers
0
Shelving Style
Open
Post Construction
Angle
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
10,000 lb
Post Gauge
7 ga
Assembled
Assembled
Shelf Configuration
Standalone
Frame Material
Steel
Load Capacity per Shelf
2,000 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 2,000 lb, Whole Unit Load Capacity 10,000 lb, Number of Shelves 5, Overall Depth 30 in, Overall Height 72 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 12 ga, Post Gauge 7 ga, Mounting Type Welded, Number of Drawers 0, Duty Rating Heavy-Duty

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.