Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel
Mfr # 6SH-3060-72
Zoro # G4874208
product price:Â $1,718.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Shelf Capacity
2000 lb.
Number of Shelves
6
Height
72"
Width
60"
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6SH-3060-72
Zoro #
G4874208
UPC #
-
Country of Origin
United States
Dimensions
Height
72"
Width
60"
Depth
30"
Details
Item
Welded Steel Shelving,6-Shelf,30x60x72"
Shelf Capacity
2000 lb.
Number of Shelves
6
Material
Steel
Gauge
12
Description
Welded Steel Shelving,6-Shelf,30x60x72 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.