Metal Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Steel

  • Mfr # 5SH-3672-72

  • Zoro # G9932316


product price:  $1,968.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
72 in
Overall Depth
36 in
Overall Height
72 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5SH-3672-72
Zoro #
G9932316
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
36 in
Overall Height
72 in
Height
72"
Depth
36"
Width
72"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Assembled
Shelving Material
Steel
Shelf Capacity
2,000 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
12 ga
No. of Shelves
5
Includes
(5) Heavy Duty Reinforced Welded Shelves, 15 in Shelf Clearance, 2 in x 2 in x 3/16 in Angle Corner Posts, Lag Holes In Footpads
Gauge
12
Item - Shelving
Metal Shelving
Shelving Post Gauge
7
Material
Steel
Shelving Style
Open
Number of Drawers
0
Finish - Shelving and Racks
Powder Coated
Shelving Type
Freestanding
Post Construction
Angle
Duty Rating
Heavy-Duty
Load Capacity per Shelf
2,000 lb
Frame Material
Steel
Whole Unit Load Capacity
10,000 lb
Post Gauge
7 ga
Assembled
Assembled
Shelf Configuration
Standalone

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 2,000 lb, Whole Unit Load Capacity 10,000 lb, Number of Shelves 5, Overall Depth 36 in, Overall Height 72 in, Overall Width 72 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 12 ga, Post Gauge 7 ga, Mounting Type Welded, Number of Drawers 0, Duty Rating Heavy-Duty

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.