Multi-Shelf Order Picking Truck, 30 x 48", Steel, 3600 lb Load Capacity, 3 Shelves, 45" H

  • Mfr # 3M-3048-6PH-WSP

  • Zoro # G4874619


product price:  $1,008.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
45"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" x 2" Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3M-3048-6PH-WSP
Zoro #
G4874619
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45"
Shelf Length
48 in
Caster Dia.
6"
Top Shelf Height
45 in
Shelf Width
30 in
Shelf LxW
48 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Multi-Shelf Order Picking Truck,30 x 48"
Wheel Type
6" x 2" Phenolic
Number of Shelves
3
Handle Included
Yes
Cart Shelf Style
Flush
Utility Cart Shelf Style
Flush
Gauge
12
Finish
Powder Coated
Distance Between Shelves
16 1/2 in
Assembled/Unassembled
Assembled
Utility Cart Item
Multi-Shelf Order Picking Truck
Caster Type
(2) Rigid, (2) Swivel
Includes
Writing Shelf & Pocket
Caster Material
Phenolic
Non-Marking
No

Description

Multi-Shelf Order Picking Truck,30 x 48 In., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 3, Distance Between Shelves 16 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Includes Writing Shelf & Pocket, Top Shelf Height 45 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.