Multi-Shelf Order Picking Truck, 30 x 48", Steel, 3600 lb Load Capacity, 4 Shelves, 63-1/2" H

  • Mfr # 4M-3048-6PH-WSP

  • Zoro # G4874436


product price:  $1,117.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63-1/2"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" x 2" Phenolic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4M-3048-6PH-WSP
Zoro #
G4874436
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
63-1/2"
Shelf Length
48 in
Top Shelf Height
63 1/2 in
Shelf Width
30 in
Caster Dia.
6"
Shelf LxW
48 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Multi-Shelf Order Picking Truck,30 x 48"
Wheel Type
6" x 2" Phenolic
Number of Shelves
4
Gauge
12
Utility Cart Shelf Style
Flush
Distance Between Shelves
16 1/2 in
Includes
Writing Shelf & Pocket
Cart Shelf Style
Flush
Utility Cart Item
Multi-Shelf Order Picking Truck
Handle Included
Yes
Assembled/Unassembled
Assembled
Finish
Powder Coated
Caster Material
Phenolic
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
No

Description

Multi-Shelf Order Picking Truck,30 x 48 In., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 4, Distance Between Shelves 16 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Includes Writing Shelf & Pocket, Top Shelf Height 63 1/2 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.