Order Picking Cart, Steel, 1,200 lb Load Capacity, 2 Shelves, 64 in L, 24 in W

  • Mfr # LGL2448WSBRK

  • Zoro # G3912559


product price:  $512.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
64 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LGL2448WSBRK
Zoro #
G3912559
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64 in
Overall Width
24 in
Shelf Width
24 in
Lip Height
1-1/2 in
Shelf Length
48 in
Top Shelf Height
35"
Caster Width
1-1/4 in
Caster Dia.
5"
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order Picking Cart
Wheel Type
5" Polyurethane with Ball Bearings
Number of Shelves
2
Gauge
12 ga
Non-Marking
Yes
Includes
Writing Shelf
Utility Cart Shelf Style
Lipped
Capacity per Shelf
600 lb
Caster Type
(2) Rigid, (2) Swivel with Brake
Finish
Powder Coated
Distance Between Shelves
25 in
Utility Cart Item
Order Picking Truck
Caster Material
Polyurethane
Product Type
Order Picking Cart

Description

Order Picking Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.