Order Picking Stock Cart, 12 ga. Steel, 3600 lb Load Capacity, 4 Shelves, 65" H

  • Mfr # 4ML30606PHWSP

  • Zoro # G3600462


product price:  $1,293.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
65"
Material
12 ga. Steel
Load Capacity
3600 lb
Number of Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4ML30606PHWSP
Zoro #
G3600462
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
65"

Details

Material
12 ga. Steel
Load Capacity
3600 lb
Item
Order Picking Stock Cart
Number of Shelves
4

Description

Ordr Pckng Stck Crt,4 Shlvs,3600 lb. Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.