Shop LITTLE GIANT PUMP

Evaporative Cooler Pump, Plastic, 8-15/16 in H

  • Mfr # 540005
  • Zoro # G2388337

product price: 
$
53.45
/ea

Key Features

HP
1/70 hp
Voltage
115V AC
Max. Immersion Depth (In.)
4 in
Body Material
Polystyrene
Max. Recommended Viscosity
50 SSU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
540005
Zoro #
G2388337
UPC #
010121400054
Country of Origin
China
Item
Evaporative Cooler Pump
HP
1/70 hp
Voltage
115V AC
Body Material
Polystyrene
Max. Recommended Viscosity
50 SSU
Cord (Ft.)
4 ft
Shut-Off (Ft.)
9.5 ft
RPM
3,000 RPM
Inlet/Outlet (In.)
1/2 in, 5/8 in, 3/4 in
GPM of Water @ 5 Ft. of Head
3.5 gpm
Motor Enclosure
OFC
GPH of Water @ 1 Ft. of Head
307 gph
Motor Type
Shaded pole
GPH of Water @ 8 Ft. of Head
163 gph
Type
Evaporative Cooler
GPH of Water @ 5 Ft. of Head
213 gph
CFM
5000-7500
GPM of Water @ 1 Ft. of Head
5.1 gpm
For Use With
Evaporative Cooler
Application
For Evaporative Coolers, Displays, Laboratories, Water Transfer Uses
GPH of Water @ 3 Ft. of Head
265 gph
GPH of Water @ 2 Ft. of Head
288 gph
Max. Temp.
122 Degrees F
GPM of Water @ 9 Ft. of Head
0.66 gpm
GPM of Water @ 3 Ft. of Head
4.4 gpm
Includes
45 Degrees Discharge Adapter for 5/8 in or 3/4 in ID Tubing, Mounting Bracket
Standards
UL Listed, UR Listed
Flow Rate - Maximum
307 gph
Compatible Brand
Universal
Max. Amps
0.8 A
Compatible Series
Universal
Hz
60 Hz
Airflow
21,000 cfm
Material
Plastic
Product Type
Evaporative Cooler Pump
Shut Off Level
9.5 in
Shell Material
Plastic
Compatible Product Type
Evaporative Cooler

Dimensions

Max. Immersion Depth (In.)
4 in
Width (In.)
4 1/4 in
Height (In.)
9 in
Length (In.)
4 1/4 in
Height
8 15/16 in
Length
4 1/4 in
Overall Diameter
4 3/8 in

Description

Pump, Polystyrene Coolant and Recirculating Pump, HP 1/70, Voltage 115, Length 4 1/4 In., Width 4 1/4 In., Height 9 In., Inlet/Outlet 1/2, 5/8, 3/4 In., RPM 3000, Motor Enclosure OFC, GPM of Water @ 1 Ft. of Head 5.1, GPM of Water @ 3 Ft. of Head 4.4, GPM of Water @ 5 Ft. of Head 3.5, GPM of Water @ 9 Ft. of Head 0.66, 9.5, Max. Immersion Depth 4 In., Max. Recommended Viscosity 50 SSU, Max. Temp. 122, Cord 4 w/plug Ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.