Submersible Well Pump Head, 7 1/2 hp, Not Applicable Wires, Not Applicable, 19 Stages, 90 gpm

  • Mfr # 558535

  • Zoro # G207844688


product price:  $4,468.80
/ea
Free Shipping & Returns

Key Features

HP
7 1/2 hp
Nominal Flow Rate
90 gpm
Number of Stages
19
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
127 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
558535
Zoro #
G207844688
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
2 in
Discharge Diameter
2 in
Manufacturer Warranty Length
2 yr
Bore Diameter - Minimum
4 in
Pump Diameter
3.9 in

Details

Item
Submersible Well Pump Head
HP
7 1/2 hp
Nominal Flow Rate
90 gpm
Number of Stages
19
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
127 gpm
Flow Rate @ 100 Ft. @ 50 PSI
125 gpm
Shaft Material
Stainless Steel
Impeller Material
Noryl
Max. Head
520 ft
Required Motor HP
7.5 hp
Flow Rate @ 50 Ft. @ 50 PSI
112 gpm
Flow Rate @ 150 Ft. @ 50 PSI
83 gpm
Max. Operating Temp.
120 Degrees F
Flow Rate @ 50 Ft. @ 40 PSI
118 gpm
Head Material
Stainless Steel
Flow Rate @ 150 Ft. @ 40 PSI
93 gpm
Application
Ground Water Extraction
NSF Certifications for Food and Drinking Water
NSF 61
Best Efficiency Flow
94 gpm
Series
W90G75S19-PE
Best Efficiency Head
160 ft
Feet of Head - Maximum
535 ft
Discharge Gender
Female
Pump Technology
Centrifugal
Discharge Standard
NPT
Flow Rate - Maximum
111 gpm
Power Source
Corded Electric
Required Motor Horsepower
7 1/2 hp
Installation
Submersible
Media Temperature - Minimum
120 Degrees F
For Media Type
Clear Water
Media Temperature - Maximum
120 Degrees F
Product Type
Submersible Deep Well Pump Head

Description

Little Giant's 4-inch High Capacity pumps are designed for pressured water transfer from wells, cisterns, ponds, lakes, or streams. These pumps are constructed of durable, abrasion-resistant materials and reach peak performance when wholly submerged. These deep well pumps are certified safe for drinking water.


  • •Pump end only, 90 gpm, 7.5 hp, 19 stages, 2-inch NPT SST
  • •High capacity upthrust assembly for protection during start-up and operation (35, 60, and 90 gpm models)
  • •NSF/ANSI 61 Certified construction for drinking water safe materials
  • •90 gpm / 20 m3h, 7.5 hp / 5.5 KW, 60 Hz, Stainless

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.