Shelf Truck, 2-Sided, 2-Shelf, 30 x 48", Steel, 3600 lb Load Capacity, 2 Shelves, 57" H

  • Mfr # DET2-3048-6PY

  • Zoro # G4873611


product price:  $938.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DET2-3048-6PY
Zoro #
G4873611
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57"
Shelf Length
48 in
Shelf Width
30 in
Caster Dia.
6"
Shelf LxW
48 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Shelf Truck,2-Sided,2-Shelf,30 x 48"
Wheel Type
6" Polyurethane
Number of Shelves
2
Handle Included
Yes
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
Yes
Utility Cart Item
2-Sided Shelf Truck
Utility Cart Shelf Style
Flush
Finish
Powder Coated
Gauge
12

Description

Shelf Truck,2-Sided,2-Shelf,30 x 48 In., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 2, Shelf Length 48 in, Shelf Width 30 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.