
Utility Cart, 12 ga. Steel, 5000 lb Load Capacity, 2 Shelves, 54" L, 24-1/2" W
Mfr # GH-2448-8PHK
Zoro # G2418372
product price:Â $636.99
/eaKey Features
Overall Length
54"
Overall Width
24-1/2"
Material
12 ga. Steel
Load Capacity
5000 lb
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GH-2448-8PHK
Zoro #
G2418372
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
54"
Overall Width
24-1/2"
Details
Material
12 ga. Steel
Load Capacity
5000 lb
Item
Utility Cart
Number of Shelves
2
Finish
Powder Coated
Description
Utility Cart,Steel,54 In. L x 24-1/2 In. W,5000 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.