Shop LITTLE GIANT PUMP
See all product information
Create Account
WGP-80-PW 5/8 HP 3500 gph Thermoplastic Switchless Switch Dual Suction AC Direct Drive
Mfr # 566417
Zoro # G109235157
product price:
$
314.99
/ea
Free Shipping & Returns
Key Features
Features
Continuous Duty
Length
11 in
Shut-Off (Ft.)
29.5 ft
Body Material
Plastic
Width
6.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 566417
- Zoro #
- G109235157
- UPC #
- 10121133747
- Country of Origin
- Italy
Dimensions
- Length
- 11 in
- Width
- 6.35 in
- Height
- 8.1 in
- Cord Length
- 16 ft
Details
- Features
- Continuous Duty
- Shut-Off (Ft.)
- 29.5 ft
- Body Material
- Plastic
- HP
- 0.6 hp
- GPH of Water @ 1 Ft. of Head
- 3500 gph
- Thread Type
- FNPT
- Discharge Port (In.)
- 1-1/4 in
- Hz
- 60 Hz
- Full Load Amps
- 6.3 A
- Voltage
- 115V AC
- Full Load Watts
- 700 W
- Pump Base Material
- Plastic
Description
Efficient, oil-less, direct-drive, dual-discharge pumps produce greater pressure, so each can serve two water features simultaneously. Installed either vertically or horizontally, the corrosion-resistant submersible body is designed for non-potable, continuous operation.
- • Removable pre-filter for cleaning
- • Ideal for filtration, waterfall and streams
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.