This item is Discontinued.

Little Giant Workbench, Steel, 60" W, 28-3/4" D WA-2860

This item is Discontinued.

Little Giant

Workbench, Steel, 60" W, 28-3/4" D (Discontinued)

Mfr # WA-2860
Zoro # G2237350
Country of Origin United States
Category Work Tables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WA-2860
Zoro #
G2237350
UPC #
-
Country of Origin
United States
Load Capacity
3,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
12 ga
Workbench/Table Assembly
Assembled
Item
Workbench
Workbench Item
Workbench
Color
Gray
Workbench/Workstation Item
Workbench
Includes
Lower Shelf
Finish
Powder Coated
Frame Material
Steel
Number of Shelves
1
Number of Drawers
0
Assembly
Fully Assembled
Resistance Properties
Corrosion-Resistant
Frame Material Finish
Powder Coated
Storage Components
Lower Shelf
Leg Type
Straight Leg
Portability
Stationary
For Environment
Industrial
Number of Cabinets
0
Features
Bolted Construction Helps Facilitate Height Adjustment For Various Applications
Mobility
Stationary
Edge Shape
Radius
Top Material
Steel
Number of Knockouts
0
Included Components
Lower Shelf
Overall Load Capacity
3,000 lb
Number of Outlets
0
Top Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
500 lb
Top Material Finish
Powder Coated
Wire Color
Gray

Dimensions

Width
60 in
Depth
28 3/4 in
Height
27 in to 41 in
Top Thickness
12 ga
Overall Width
60 in
Overall Depth
28 3/4 in
Maximum Adjustable Height
41 in
Height Adjustment Increments
2 in
Top Gauge / Thickness
12 ga
Overall WxD
60 in x 28 3/4 in
Overall Height Range
27 in to 41 in
Back Stop Height
3 in
Height Adjustability
Adjustable Height
Work Surface Width
60 in
Height Adjustment Mechanism
Bolt
Work Surface Depth
28 in
Minimum Adjustable Height
27 in
Fits Chest Size
Bolted Construction Helps Facilitate Height Adjustment For Various Applications

Description

Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 in, Minimum Adjustable Height 27 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 28 3/4 in, Overall Fixed Height Not Applicable, Overall Load Capacity 3,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.