This item is Discontinued.

Little Giant Workbenches, 60" W, 36" Height, 3000 lb. WB-2860-E

This item is Discontinued.

Little Giant

Workbenches, 60" W, 36" Height, 3000 lb. (Discontinued)

Mfr # WB-2860-E
Zoro # G5521315
Country of Origin United States
Category Workbenches
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WB-2860-E
Zoro #
G5521315
UPC #
-
Country of Origin
United States
Workbench/Work Table Type
Work Benches with Backstops
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
12 ga.
Finish
Powder Coated
No. of Shelves
1
Item
Workbenches
Workbench/Table Assembly
Assembled

Dimensions

Width
60"
Depth
28"
Height
36"

Description

Workbench Welded,Back and Endstops,28x60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.