Shop All Decorative Rugs
Livabliss
San Diego SFG-2312 Outdoor Safe Area Rug
Mfr # SFG2312-71010
Zoro # G210350268
original price:
$228.99
30% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White, White
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polypropylene
- Pile Height 0.28 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # SFG2312-71010
- Zoro # G210350268
- UPC # 889292404075
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Off-White, White |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polypropylene |
Includes | Care Label |
Thickness | 0.39 in |
Weight | 17.33 lb |
Features | Outdoor Safe |
Style | Modern |
Printed Design | No |
Machine Washable | No |
Sub Style | Scandinavian |
High Traffic Compatible | Yes |
Primary Color | Off-White |
Durable/Performance Rated | No |
Outdoor Safe | Yes |
Construction | Machine Woven |
Has Fringe | No |
High/Low Texture | No |
Backing | No Backing |
Description
Introducing the San Diego Area Rug, a perfect fusion of Scandinavian Modern style with practical functionality. This Turkish-manufactured, machine-woven piece is constructed from durable Polypropylene, ensuring it can withstand high traffic areas with ease. Boasting a medium pile for that perfect balance of comfort and design, this rug also doubles as an outdoor-safe piece, expanding its versatility. For optimal performance and longevity, we recommend pairing this rug with a quality rug pad. When it comes to cleaning, simply hose off with water and hang to dry for a hassle-free maintenance experience. Bring home this modern touch today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- SAUDER Anda Norr Wall Mount Desk Bl Ac/wh 3a , Space-saving hanging design offers versatile placement (431222)
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Silver, 12" (WT-3129S)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-23)
- LIVABLISS Lavadora LVR-2348 Machine Washable Area Rug (LVR2348-2773)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- LIVABLISS Preston PTN-2301 Handmade Area Rug (PTN2301-268)
- LIVABLISS Selanik SNK-2301 Handmade Area Rug (SNK2301-268)
- JENSENDISTRIBUTIONSERVICES 5 x 8 ft. Hand Knotted Wool Floral Rectangle Area Rug, Red & Gold (MI1550671)
- Livabliss Decorative Rugs