This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-336
- Zoro #
- G004005558
- UPC #
- 654204439892
- Country of Origin
- China
Details
- Frequency Response
- 1 kHz max- 100 Hz Min
- Microphone Technology
- Dynamic
- Environmentally Friendly
- Yes
- Connectivity Technology
- Wireless
- Product Type
- Microphone
- Wireless Technology
- RF
- Energy Star
- Yes
Description
* Dynamic Professional Microphone
* Works with Karaoke and PA
* 9V Battery Operate Microphone
* Dual Signal Indicator
* Telescoping Antennas
* 2x9V Battery Included
* Frequency Range VHF/FM 109-120Mhz
* Frequency Response 100-1000Hz
* Frequency Output Power 8mW
* Deviation Range 30KHz
* Voltage AC 110V 60Hz
* Works with Karaoke and PA
* 9V Battery Operate Microphone
* Dual Signal Indicator
* Telescoping Antennas
* 2x9V Battery Included
* Frequency Range VHF/FM 109-120Mhz
* Frequency Response 100-1000Hz
* Frequency Output Power 8mW
* Deviation Range 30KHz
* Voltage AC 110V 60Hz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov