Shop All Paper Towels
Livi
Multifold Paper Towels, White, 10 PK
Mfr # SOL50861
Zoro # G001863502
product price: $48.19
/pk 10, $4.82/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Sheet Size 10 3/5 in x 9 1/2 in
- Material Virgin Fiber
- Container Type Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livi
- MFR # SOL50861
- Zoro # G001863502
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 10 3/5 in x 9 1/2 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Material | Virgin Fiber |
Container Type | Pack |
Fold Type | Multifold |
Features | Absorbent; Embossed |
Description
The Livi VPG Select Multifold Towel features a one-ply, fully embossed design for improved hand feel. High-quality design is made from sustainable, Virgin Plantation Grown, Rapidly Renewable Fiber (RRF) to produce a white, bright and soft product. Efficient design lets you achieve up to a 50 percent reduction in product consumption on average when compared to standard multifold towels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 (4NEK1)
- TOUGH GUY 10 Gal Trash Bags, 24 in x 23 in, Light-Duty, 5 micron, Clear, 1000 Pack (49P429)
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 60 (IMP7135BCT)
- GOFER PARTS Replacement Squeegee - Rear (A) For Minuteman 246084 (GSQ1228AU)
- LIVI Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46530)
- LIVI Paper Towels, White, 16 PK (SOL43514)
- LIVI VPG Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (41504)
- ENMOTION Brown High Capacity Hardwound Paper Towel Roll, 6PK (89480)
- TORK Tork Paper Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 1000 ft, RB10002 (RB10002)
- BOUNTY Kitchen Roll Paper Towels, 2-Ply, White, 10.5 x 11, 87 Sheets/Roll, 24PK (80374730)
- GEORGIA PACIFIC CONSUMER PRODUCTS LP Enmotion Paper Towels, White (89460)
- Livi Paper Towels