Shop LIVING ACCENTS
Create Account
5005762 Vinyl 1 in. Cordless Mini-Blinds; 43 x 64 in. - White
- Mfr # 5005762
- Zoro # G703754689
product price:Â
$
46.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5005762
- Zoro #
- G703754689
- UPC #
- 843518082201
- Country of Origin
- Unknown
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Material: Vinyl
- Slat Width: 1 in.
- Width: 43 in.
- Height: 64 in.
- Color: White
- Corded or Cordless: Cordless
- Hardware Included: Yes
- Washable: Yes
- Orientation: Horizontal
- Opening Type: Up/Down
- Room Darkening: No
- Weight: 5.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.