This item is Discontinued.

This item is Discontinued.
Living Accents Low Voltage 0.5 W LED Pathway Light 1 pk (Discontinued)
Mfr #
A-LVPPD-35
Zoro #
G4309211
UPC # 843518084069
Country of Origin China
Category Landscape Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-LVPPD-35
- Zoro #
- G4309211
- UPC #
- 843518084069
- Country of Origin
- China
Description
Our 35-lumen LED low voltage pathway light is perfect for lighting up your driveway or around your yard. It features our quick connect install system. The light head is plastic and weatherproof for years of worry-free use.
- • Light comes with a 3 ft. cord
- • Easy to use
- • Easy installation
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.