Shop LL BUILDING PRODUCTS
Create Account
DA1424W White Aluminum Dual Louvers; 14 x 24 In.
- Mfr # 6247357
- Zoro # G004043185
product price:Â
$
61.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6247357
- Zoro #
- G004043185
- UPC #
- -
- Country of Origin
- China
Description
This dual louver features one piece aluminum central louver panel construction with pre-punched louvered vanes.
Features- Type - Square
- Material - Aluminum
- Color - White
- Usage - For flush or recessed mounting
- Designed for flush or recessed mount
- One piece louver construction requires no screening
- Wall vent can be used for intake or exhaust venting
- Suitable for paint or stain
- Size - 14 x 24 in.
- Item weight - 17.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.