Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lock & Lock Lock & Lock HPL956 25 oz Easy Essentials Specialty Butter Container; Clear HPL956

Lock & Lock HPL956 25 oz Easy Essentials Specialty Butter Container; Clear (Discontinued)

  • Mfr # HPL956
  • Zoro # G503710908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPL956
Zoro #
G503710908
UPC #
8803733956000
Country of Origin
Viet Nam

Description

Keep your butter fresh and ready for the next big spread with the easy essentials specialty 25-ounce butter container.

Designed to perfectly fit a standard stick of butter, this sealable butter container works great from the refrigerator to the counter to the table. Lock & lock's patented 4-hinge locking system has been durability tested to last up to 3 million uses, and the enhanced silicone seal is 100% airtight to keep foods fresh longer and 100% leakproof to prevent messy drips and sloppy spills.

Plus, this clever container has an interior lid that doubles as a convenient serving tray and features tablespoon measurement markings for quick reference. Bpa-free construction provides a healthy and versatile storage solution for the pantry, cupboard, refrigerator, freezer or anywhere your foods need to stay fresh, and easy essentials containers are microwave safe for convenient butter softening and dishwasher safe for easy cleanup.

For a leakproof butter dish that keeps your spreadables fresh and ready to go, reach for the easy essentials specialty 25-ounce butter container.

Features
  • Smart storage - the easy essentials specialty butter container is perfectly designed to keep a standard stick of butter fresh and ready to spread
  • Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance up to 3 million uses
Specifications
  • Color: Clear
  • Capacity: 25 oz
  • Country of Origin: Vietnam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.