Shop LOCKEY
Create Account
1600-MG-DC Mechanical Keyless Heavy Duty Knob Lock With Passage Function And Double Sided Combination - Marine Grade
Mfr # 1600-MG-DC
Zoro # G504042084
product price:Â
$
786.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1600-MG-DC
- Zoro #
- G504042084
- UPC #
- 831469005547
- Country of Origin
- China
Description
This heavy duty knob lock provides maximum security for commercial and residential applications. This lock has recessed buttons for added security and a built in slip-clutch in the knob to prevent damage to the lock in the event that unauthorized use occurs. This is highly recommended for commercial doors and gates with high traffic.
Ideal For- Pool Gates.
- Perimeter Security Gates.
- Commercial Doors.
- Heavy Duty Use.
- Heavy Duty Knob on Inside and Outside.
- Passage Function.
- Available in special Marine Grade finish.
- Changeable Handing.
- Comes with 2 3/8 in. or 2 3/4 in. adjustable latch.
- Covers a standard 2 1/8 in. hole.
- Lifetime Mechanical Warranty.
- Magnet proof The lock cannot be manipulated by magnets.
- Double Combination available.
- Extension kits available for doors up to 5 in. thick.
- Finish - Marine Grade.
- 7 5/16 H x 2 3/16 W x 2 13/16 D in.
- Coverage Area (With Trim Plate) - 7 1/2 H x 2 1/2 x 2 7/8 in.
- Knob Size - 2 in. Diameter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov