Shop LOCKEY
Create Account
2835-SN-DC Mechanical Keyless Lock With Passage Function Double Sided Combination - Satin Nickel
- Mfr # 2835-SN-DC
- Zoro # G704006855
product price:Â
$
524.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2835-SN-DC
- Zoro #
- G704006855
- UPC #
- 831469005134
- Country of Origin
- China
Description
This Lever Handle Lock with passage function has grown in popularity due to its changeable handing, mechanical reliability and availability in both single and double combination.
Ideal For- Residential Entry Doors and Gates.
- Garage Doors.
- Storage Rooms.
- Commercial Doors and Gates.
- Lever handle on both inside and outside.
- Passage Function.
- Easy Installation.
- Easy to change combination.
- Reversible Handing.
- Comes standard with 2 3/8 in. or 2 3/4 in. adjustable latch.
- Covers standard 2 1/8 in. hole.
- Double Combination available (2835 DC).
- Extension Kits available for doors up to 5 in. thick.
- Finish - Satin Nickel 2-3/8 Backset.
- 5 1/2 H x 1 5/8 W x 2 1/4 in.
- Total Coverage (With Trim Plates) - 6 1/2 H x 2 1/2 W in.
- ADA Lever Size - 4 W x 1 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov