This item is Discontinued.

This item is Discontinued.
Lockey E-910-OIL-R E Digital Electronic Deadbolt Remote Capable - Antique Bronze (Discontinued)
Mfr #
E-910-OIL-R
Zoro #
G603775265
UPC # 831469006544
Country of Origin China
Category Keyless Access Control Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-910-OIL-R
- Zoro #
- G603775265
- UPC #
- 831469006544
- Country of Origin
- China
Description
Electronic deadbolt locks with capability for up to six User Codes and one disposable User Code. The electronic lock features remote compatibility, an illuminated keypad, auto-stop function, auto-lock function and both audible and visual confirmations.
Features- Program and change 4-10 digit codes at the touch of a button.
- Auto locking function improves security and convenience.
- Battery powered no messy wiring.
- Easy to install.
- Fits regular door preparation (2 1/8 in.).
- Programming Code for setup.
- Ability to temporarily disable User Codes.
- Low battery indicator.
- LED Illumination allows for easy operation in the dark.
- Deadbolt Size - Adjustable.
- Door Thickness - 1 3/8 - 2 in.
- Outside Dimension with Trim Plate - 5 1/2 H x 3 1/8 W x 1 3/16 D in.
- Inside Dimension with Trim Plate - 7 1/4 H x 2 3/4 W x 1 3/4 D in.
- Door Prep Cross Bore - 2 1/8 in.
- Door Prep Edge Bore - 1 in.
- Battery Size - AA Alkaline Batteries.
- Finish - Oil Rubbed Bronze.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.