This item is Discontinued.

This item is Discontinued.
Lockey E-910-SN-R E Digital Electronic Deadbolt Remote Capable - Satin Nickel (Discontinued)
Mfr #
E-910-SN-R
Zoro #
G303775138
UPC # 831469006537
Country of Origin China
Category Keyless Access Control Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-910-SN-R
- Zoro #
- G303775138
- UPC #
- 831469006537
- Country of Origin
- China
Description
Electronic deadbolt locks with capability for up to six User Codes and one disposable User Code. The electronic lock features remote compatibility, an illuminated keypad, auto-stop function, auto-lock function and both audible and visual confirmations.
Features- Program and change 4-10 digit codes at the touch of a button.
- Auto locking function improves security and convenience.
- Battery powered no messy wiring.
- Easy to install.
- Fits regular door preparation (2 1/8 in.).
- Programming Code for setup.
- Ability to temporarily disable User Codes.
- Low battery indicator.
- LED Illumination allows for easy operation in the dark.
- Deadbolt Size - Adjustable.
- Door Thickness - 1 3/8 - 2 in.
- Outside Dimension with Trim Plate - 5 1/2 H x 3 1/8 W x 1 3/16 D in.
- Inside Dimension with Trim Plate - 7 1/4 H x 2 3/4 W x 1 3/4 D in.
- Door Prep Cross Bore - 2 1/8 in.
- Door Prep Edge Bore - 1 in.
- Battery Size - AA Alkaline Batteries.
- Finish - Satin Nickel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov