This item is Discontinued.

This item is Discontinued.
Lockey E-985-OIL-R E Digital Keyless Electronic Lever Lock Remote Capable - Antique Bronze (Discontinued)
Mfr #
E-985-OIL-R
Zoro #
G504041704
UPC # 831469006346
Country of Origin China
Category Keyless Entry Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-985-OIL-R
- Zoro #
- G504041704
- UPC #
- 831469006346
- Country of Origin
- China
Description
Electronic Lever lock with capability for up to six User Codes and one disposable User Code. The electronic lock features remote compatibility, an illuminated keypad, auto stop function, auto lock function and both audible and visual confirmations.
Features- Program and change 410 digit codes at the touch of a button.
- Auto locking function improves security and convenience (Can be Disabled).
- Battery powered no messy wiring.
- Easy to install.
- Fits regular door preparation (2 1/8 in.).
- Programming Code for setup.
- Ability to temporarily disable User Codes.
- Low battery indicator.
- LED Illumination allows for easy operation in the dark.
- Latch Size - Adjustable.
- Door Thickness - 1 3/8 in. 1 3/4 in.
- Outside Dimension with Trim Plate - 5 1/2 H x 3 1/8 W x 1 3/16 D in.
- Inside Dimension with Trim Plate - 7 1/4 H x 2 3/4 W x 1 3/4 D in.
- Door Prep Cross Bore - 2 1/8 in.
- Door Prep Edge Bore - 1 in.
- Battery Size - AA Alkaline Batteries.
- Finish - Oil Rubbed Bronze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov