This item is Discontinued.

This item is Discontinued.
Lockey M-210-BB-DC-EZ Mechanical Keyless Deadbolt Ez Mount Plate Double Sided Combination Lock - Bright Brass (Discontinued)
Mfr #
M-210-BB-DC-EZ
Zoro #
G803775393
UPC # 831469007510
Country of Origin China
Category Keyless Access Control Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-210-BB-DC-EZ
- Zoro #
- G803775393
- UPC #
- 831469007510
- Country of Origin
- China
Description
This is a maximum security deadbolt with a thumb-turn for entry and exit. The lock is most commonly used on residential homes for entry doors and gates.
Ideal for- Residential Entry Doors and Gates.
- Garage Doors.
- Commercial Doors Gates.
- Deadbolt Security.
- Heavy Duty.
- Covers a standard 2 1/8 in. hole.
- Fits all doors 1 3/8 - 2 in.
- Changeable Handing.
- Adjustable Deadbolt.
- Easy to change code.
- M210 EZDC No Drilling Required for Installation.
- GB 200M.
- GB200M AL.
- Dimension - 4 7/8 H x 1 7/16 x 1 3/4 D in.
- Total Coverage ( with Trim Plates) 5 5/8 x 2 1/2 in.
- Finish - Bright Brass.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov