This item is Discontinued.

This item is Discontinued.
Lockey M-230-OB-DC Mechanical Keyless Lock Janitor Function Double Sided Combination Lock - Oil Rubbed Bronze (Discontinued)
Mfr #
M-230-OB-DC
Zoro #
G404041750
UPC # 831469007862
Country of Origin China
Category Keyless Entry Door Knobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-230-OB-DC
- Zoro #
- G404041750
- UPC #
- 831469007862
- Country of Origin
- China
Description
For maximum security, this Deadlocking Spring Latch locks automatically every time the door is closed. For added security, the deadlocking spring latch head contains a free spinning, stainless steel burglar proof plunger.
Ideal for- Residential Entry Doors and Gates.
- Garage Doors.
- Commercial Doors.
- Automatically locks when door is closed.
- Comes standard with 2 3/8 in. or 2 3/4 in. adjustable latch.
- Changeable Handing.
- Covers a standard 2 1/8 in. hole.
- Easy to change code.
- Fits all doors 1 3/8 in. 2 in. thick.
- GB 200M.
- GB200M AL.
- Dimension - 4 7/8 H x 1 7/16 W x 1 3/4 D in.
- Total Coverage with Trim Plates - 5 5/8 x 2 1/2 in.
- Finish - Oil Rubbed Bronze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.