Shop LOCKEY
Create Account
M-220-MG Mechanical Keyless Surface Mount Slide Deadbolt - Marine Grade
- Mfr # M220-MG
- Zoro # G103775529
product price:Â
$
239.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M220-MG
- Zoro #
- G103775529
- UPC #
- 831469008166
- Country of Origin
- China
Description
This Surface Mount Deadbolt is ideal for narrow style doors, thin cabinet doors and even glass cabinets. Perfect for a wide variety of applications including boats, RV's, gates, safes, drawers, liquor/medicine cabinets and lockers. The M220 lock is most commonly used on aluminum storefront doors and is recommended for stores with high employee turnover.
Ideal for- Aluminum storefront doors.
- Cabinets.
- Gates.
- Lockers.
- Garage Doors.
- Boats &RV's.
- Long and short bar.
- Surface mount deadbolt.
- Narrow style.
- Easy to change code.
- Changeable handing.
- Mounts on doors 1/8 - 2 in. thick.
- Works on most hinged doors.
- Dimension - 4 7/8 H x 1 7/16 W x 1 3/4 D in.
- Finish - Antique Brass.
- Finish - Marine Grade.