This item is Discontinued.

This item is Discontinued.
M-230-JB-DC Mechanical Keyless Lock Janitor Function Double Sided Combination Lock - Jet Black (Discontinued)
Mfr #
M-230-JB-DC
Zoro #
G904006570
UPC # 831469007848
Country of Origin China
Category Keyless Entry Door Knobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-230-JB-DC
- Zoro #
- G904006570
- UPC #
- 831469007848
- Country of Origin
- China
Description
For maximum security, this Deadlocking Spring Latch locks automatically every time the door is closed. For added security, the deadlocking spring latch head contains a free spinning, stainless steel burglar proof plunger.
Ideal for- Residential Entry Doors and Gates.
- Garage Doors.
- Commercial Doors.
- Automatically locks when door is closed.
- Comes standard with 2 3/8 in. or 2 3/4 in. adjustable latch.
- Changeable Handing.
- Covers a standard 2 1/8 in. hole.
- Easy to change code.
- Fits all doors 1 3/8 in. 2 in. thick.
- GB 200M.
- GB200M AL.
- Dimension - 4 7/8 H x 1 7/16 W x 1 3/4 D in.
- Total Coverage with Trim Plates - 5 5/8 x 2 1/2 in.
- Finish - M-230-DC Mechanical Keyless Lock Janitor Function Double Sided Combination.