Shop LOCKEY
Create Account
PB-1142-AL Lockey Panic Bar Aluminum Finish - 42 in.
Mfr # PB-1142-AL
Zoro # G104046611
product price:Â
$
297.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB-1142-AL
- Zoro #
- G104046611
- UPC #
- 831469004236
- Country of Origin
- China
Description
The Lockey PB1100 'touch bar' style exit device is suitable for all doors aluminum, hollow metal and wood where there is no projection on the face. Manufactured of extruded anodized aluminum, the PB1100 is durable enough for the most demanding applications. A rim cylinder is not included and the PB1100 can be used in conjunction with Lockey Panic Trims, and Keyless Mechanical Panic Trims.
Technical Information:- ANSI/BHMA A156.3 Series Grade 1 Certified.
- Complies with ANSI A117.a ADA requirements.
- UL/cUL Listed.
- Narrow Stile 2 1/2 in. - Door Thickness - 1 3/4 in. standard.
- Device Length - 33 in. 36 in. doors or 42 in. 48 in. doors.
- Field-sizable - Can be cut to 27 in.
- Latch Bolt: Stainless Steel powder metallurgy with 11/16 in. throw.
- Deadlocking Latch: Stainless Steel powder metallurgy with 9/16 in. throw.
- Weather resistant.
- Materials - Plated Steel or Stainless Steel with Zinc or Stainless Steel head cover.
- Finish - Aluminum Finish 42 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov