Shop LOCKEY

TB-950 Magnum Magnum Heavy Duty Hinge And Hydraulic Closer

  • Mfr # TB-950 Magnum
  • Zoro # G004042140

product price: 
$
1,221.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB-950 Magnum
Zoro #
G004042140
UPC #
831469006124
Country of Origin
China

Description

This Magnum Heavy Gate Closer-Hinge is an excellent solution to gate security. Manufactured into the gate, it will successfully close the gate every time. This Commercial / Industrial grade closer is a concealed, heavy-duty hydraulic gate-closing system designed to act as both the gate closer and hinge. Ideal for man-gates and other heavy gate systems, the TB950 Magnum is perfect for schools, airports, oil fields and other applications where effective perimeter security is necessary. With speed adjustments for both closing and latching speed, the TB950 provides consistent closing pressure, ensuring gates close smoothly and steadily. Additionally, the gate closer/hinge is 180-degree capable (swing-in/out) when equipped with a 180-Plate

Suitable for gates up to four-feet wide and 240 pounds in weight, the TB950 has no ‘pinch-points’ and can be installed on both right and left-handed gates. The TB950 Magnum is tested to one-million cycles and can operate in temperatures as low as negative 40 degrees Fahrenheit.

Features
  • Self-closing.
  • Acts as hinge (comes with additional pivot hinge).
  • Two speed adjustments for Closing &Latching Speeds.
  • Can be mounted on either top or bottom of gate.
  • 180 degree capable with additional plate (not included).
  • For right or left-handed gates.
Specifications
  • Gate Width - approx. 4 ft.
  • Max Gate Weight - 240 lbs.
  • Max Opening Angle - 90 degrees.
  • Min Operating Temperature -40 F.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.