This item is Discontinued.

This item is Discontinued.
12" Panic/Exit Device Shield Extension Plate, EXT12, Silver (Discontinued)
Mfr #
EXT12S
Zoro #
G3176908
UPC # 831469006216
Country of Origin United States
Category Gate Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXT12S
- Zoro #
- G3176908
- UPC #
- 831469006216
- Country of Origin
- United States
Details
- Application
- Gates
- Finish
- Silver
- Weight
- 7 lbs
Description
LockeyUSA EXT12 12” Panic Shield Extension Plate, Compatible with LockeyUSA PS3x112, ED3x112 Panic Shields, Height: 12”, Finish: Powder Coated Silver, Material: 16 Gauge Electro-Galvanized Steel, Extends Panic Shields up to 74” Wide, 5-Year Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.