This item is Discontinued.

This item is Discontinued.
24" Panic/Exit Device Shield Extension Plate, EXT24, Black (Discontinued)
Mfr #
EXT24B
Zoro #
G3178247
UPC # 831469006247
Country of Origin United States
Category Gate Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXT24B
- Zoro #
- G3178247
- UPC #
- 831469006247
- Country of Origin
- United States
Details
- Weight
- 13 lbs
- Application
- Gates
- Finish
- Black
Description
LockeyUSA EXT24 24” Panic Shield Extension Plate, Compatible with LockeyUSA PS3x124, ED3x124 Panic Shields, Height: 24”, Finish: Powder Coated Black, Material: 16 Gauge Electro-Galvanized Steel, Extends Panic Shields up to 74” Wide, 5-Year Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.