Shop LOCKEYUSA
Create Account
3835 OB Oil Rubbed Bronze Mechanical Keyless Lever Lock with Passage Function
- Mfr # 3835 OB
- Zoro # G504006369
product price:Â
$
438.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3835 OB
- Zoro #
- G504006369
- UPC #
- 831469005783
- Country of Origin
- China
Description
The LockeyUSA 3835 is a Mechanical Keyless Passage Lever Lock that has one user code. It has a lever on both exterior and interior. This lock has reversible handing and is weather resistant.
Features- Mechanical, keyless deadlocking spring latch
- One user code
- Auto-locking with passage function
- Lever on exterior and interior
- Reversible handing
- Adjustable backset
- Covers standard 2 1/8" hole
- non-Stick coated stainless steel interior components
- For Exterior & Interior Use
- Material: Zinc-plated steel
- Total Coverage with Trim Plates: 7" L x 2 1/4" W
- Dimensions: 6 5/16" L x 1 3/4" W x 2 1/4 D
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.