Shop LOCKEYUSA
Create Account
GL2-DC SC-MG Satin Chrome & Marine Grade Double Combinaton Surface Mount Gate Lock
- Mfr # GL2-DC SC/MG
- Zoro # G504068961
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL2-DC SC/MG
- Zoro #
- G504068961
- UPC #
- 831469009934
- Country of Origin
- China
Description
The LockeyUSA SUMO GL2 Surface Mount Gate Lock. Is an easy to install surface mount gate kit, (lock is included). No welding is needed. This lock locks automatically and is equppied with the passage function. The keyed cylinder lockout function prevents code use when locked. With the deadlocking spring latch it helps prevent tampering. The adjustable strike accomodates gaps between gate and post up to 2".
Features- Easy to install surface mount gate kit, lock included
- No welding needed
- Locks automatically, equipped with passage function
- Keyed cylinder lockout function prevents code use when locked
- Deadlocking spring latch prevents tampering
- Adjustable strike accommodates gaps between gate & post up to 2
- One user code
- Changeable handing
- Ideal for ornamental, aluminum, vinyl, and wood gates
- Fits up to 3.5" thick gates (5" thick with extension kit)
- non-Stick coated stainless steel interior components
- For Exterior & Interior Use
- Single Combination, Double Combination (DC)
- Jet Black Marine Grade (JBMG), Satin Chrome Marine Grade (SCMG)
- Color: Satin Chrome
- Gate Thickness: 1 1/4" to 3.5", up to 5" with Extension Kit
- Minimum Gate Stile Width: 1 1/2"
- Lock Material: Zinc-plated steel
- Dimensions on gate: 9 5/16" L x 2 1/2" W x 4" D
- Dimensions on fence post: 8 5/8" L x 1 1/2" W x 2 1/4" D
- Weight: 8.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.