This item is Discontinued.

This item is Discontinued.
Mechanical Keyless Surface Mount Cam Lock, C170, Satin Chrome (Discontinued)
Mfr #
C170SC
Zoro #
G3178597
UPC # 831469000535
Country of Origin Japan
Category Keyless Access Control Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C170SC
- Zoro #
- G3178597
- UPC #
- 831469000535
- Country of Origin
- Japan
- Finish
- Satin Chrome
- Weight
- 3 lbs
- Application
- Doors, Gates
Description
LockeyUSA C170 Satin Chrome Mechanical Push Button Digital Door Lock, Surface Mount Cam Lock, Cabinet Lock, Locker Lock, Weather Resistant, Door Thickness: 1-1/8” to 2” Out of Box or 2” to 5” with Extension Kit (Sold Separate) or 1/8” to 1-1/8” with Thin Door Kit (Sold Separate), One-User Code with Thousands of Possible Combinations, Low Profile, Lifetime Mechanical Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.