This item is Discontinued.
This item is Discontinued.
Stik ‘n Seal Contact Adhesive, 20 gm Carded Tube, Clear, Paste (Discontinued)
Mfr #
1360784
Zoro #
G7779575
UPC # 79340685833
Country of Origin Germany
Category Epoxy & Structural Adhesives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1360784
- Zoro #
- G7779575
- UPC #
- 79340685833
- Country of Origin
- Germany
Details
- Item
- Glue
- Container Type
- Tube
- Color
- Clear
Description
A versatile high-performance adhesive sealant formulated|for all-purpose projects and repairs.Loctite Stik ‘n Seal Contact Adhesive, 20 gm Carded Tube, Clear, Paste
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.