Shop LOCTITE
Create Account
442-32430 50Ml Speedbonder 324 Acrylic Adhesive
- Mfr # 442-32430
- Zoro # G504172613
product price:
$
58.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442-32430
- Zoro #
- G504172613
- UPC #
- 79340324305
- Country of Origin
- United States
Description
50ml Speedbonder 324 Acrylic Adhesive.
Ideal for large gap applications.
Offers the strength of an epoxy and the speed of an instant adhesive.
Cure in minutes.
Specially formulated for toughness and impact strength.
Capacity Vol.: 50 ml.
Color: Amber.
Viscosity: 17000.0 cP.
Temp. Range: -65.0 °F [Min], 275.0 °F [Max].
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.