442-38050 1-Oz Black Max 380Toughenedins. Adhesive

  • Mfr # 442-38050
  • Zoro # G304022927
product price: 
$
65.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
442-38050
Zoro #
G304022927
UPC #
79340380509
Country of Origin
United States

Description

Cyanoacrylate Adhesives.
  • The original elastomer-modified instant adhesive.
  • Excellent peel, impact, and shear strength.
  • Color: Black.
  • Gap Fill: 0.006 in.
  • Tensile Strength: 3750 psi.
  • Viscosity: 200.0 cP.
  • Temp. Range: -65.0 °F [Min], 225.0 °F [Max].
  • Fix Cure Time Temp.: 90 s 77 °F.
  • Full Cure Time Temp.: 24 h 77 °F.
  • Chemical Compound: Cyanoacrylate.
  • Applicable Materials: Plastic, Most Metals, Rubber.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews