Shop LOCTITE
Create Account
442-42050 1-Oz Super Bonder 420Instant Adhesive
- Mfr # 442-42050
- Zoro # G204172661
product price:
$
59.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442-42050
- Zoro #
- G204172661
- UPC #
- 79340420502
- Country of Origin
- United States
- Item
- Instant Adhesive
Description
Loctite 1-oz Super Bonder 420instant Adhesive.
A general purpose, wicking type instant adhesive, which also bonds plastics.
Capacity Volume: 1 oz.
Color: Clear.
Gap Fill: 0.002 in.
Tensile Strength: 2900 psi.
Viscosity: 2.0 cP.
Temp. Range: -65.0°F [Min], 180.0°F [Max].
Fix Cure Time Temp.: 20 s 77°F.
Full Cure Time Temp.: 24 h 77°F.
Chemical Compound: Cyanoacrylate.
Applications: Multi-Purpose.
Applicable Materials: Plastic, Most Metals, Rubber.
A general purpose, wicking type instant adhesive, which also bonds plastics.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.