442-75430 1-Qt. Extend Rust Treatment

  • Mfr # 442-75430
  • Zoro # G804172771
product price: 
$
81.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
442-75430
Zoro #
G804172771
UPC #
79340754300
Country of Origin
United States

Description

Loctite 1-qt. Extend Rust Treatment.
One-step rust treatment goes on white and converts rust to a durable, black, metal-protective coating in 10 minutes.
Wire brush parts and apply with brush or spray.
Surface rust must be present.
Use as a primer or finish coat.
Resists temperatures to 250oF intermittent, 200oF continuous.
  • Capacity Volume: 1 qt.
  • Coverage Color: Black.
  • Temp. Range: 250.0°F [Max].
  • Full Cure Time Temp.: 30 min 77°F.
  • Base Stress VOC: 110.0 g/L.
  • Specific Gravity: 1.2020.
  • Chemical Compound: Synthetic.
  • Odor: Mild.
  • Applicable Materials: Most Metals.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews