Gasket Sealant Gasket Sealant, 16 oz, Brown, Temp Range -65 to 400 Degrees F

  • Mfr # 1522029

  • Zoro # G4404303


product price:  $20.85
/ea

Key Features

Application
Aviation; Seal close fitting parts, machined surfaces, Threaded connections in aircraft, industrial, and marine applications
Color
Brown
Size
16 oz
Substrates
Metal
Temp. Range
-65 to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1522029
Zoro #
G4404303
UPC #
079340001008
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 fl oz

Details

Application
Aviation; Seal close fitting parts, machined surfaces, Threaded connections in aircraft, industrial, and marine applications
Color
Brown
Substrates
Metal
Temp. Range
-65 to 400 Degrees F
Sealant Container
Can
Item
Gasket Sealant
Type
Gasket Sealant
Full Cure
24 hr
Begins to Harden
4 hr
Includes
Brush-Top Applicator
Specific Gravity
1.12 @ 25 Degrees C
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Characteristics
Slow drying liquid changes to a pliable, tacky film via solvent evaporation. Flexible setting.
Flash Point
59 Degrees F
Viscosity
paste
Container Type
Brush-Top Can
Chemical Base
Alcohol, Modified Resin
VOC Content
274 g/L
For Fluid Type
Ethylene Glycol
Sensor Safe
No
Minimum Viscosity
8,000 cps
Working Time
4 hr
Non-Hardening
Yes
For Material Type
Metal
Series
MR 5923
Minimum Operating Temperature
-65 Degrees F
Full Cure Time
1 day
Maximum Operating Temperature
400 Degrees F
Maximum Viscosity
10,000 cps
Specific Sealing Application
Aviation, Industrial, Marine
Resistance Properties
Oil Resistant
Storage Requirements
8 Degrees to 21 Degrees C
Sealant Type
Gasket Sealant
Product Form
Liquid

Description

Gasket Sealant, Color Brown, Container Size 16 fl oz, Container Type Brush-Top Can, Full Cure Time 1 day, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Series MR 5923, Working Time 4 hr, Product Form Liquid, For Fluid Type Ethylene Glycol, For Material Type Metal, Resistance Properties Oil Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.