Shop LOCTITE
Create Account
High Strength Super Glue 0.18 oz
- Mfr # 1801751
- Zoro # G024150597
product price:Â
$
10.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1801751
- Zoro #
- G024150597
- UPC #
- 079340646315
- Country of Origin
- United States
Description
Designed for fixing breaks around the house, Loctite Super Glue Ultra Gel Control is a rubber-toughened instant adhesive that resists impact, shock, vibration, and temperature extremes. Ideal for materials subject to daily use and harsh conditions, this tough adhesive has proven superior performance over ordinary super glues for seamless repairs. The Rubber Toughened Formula is also Outdoor Safe and gives more time to align pieces before the glue takes hold. Loctite Super Glue Ultra Gel Control is great for applications requiring high flexibility and works on a wide range of common materials including - leather, cork, paper, cardboard, wood, chipboard, fabric, metal, ceramic, rubber and hard plastics such as acrylic, polycarbonate, polystyrene and PVC. Loctite Super Glue Ultra Gel Control is Loctite's most durable formula and forms resilient bonds that set quickly and fully cure in 12 to 24 hours. Loctite Super Glue Ultra Gel Control features a patented easy side-squeeze design that allows for maximum control and precise application with no dripping or running. Once applied, Loctite Super Glue Ultra Gel Control dries clear and sets without clamping. Not recommended for use on polyethylene (PE), polypropylene (PP), polytetrafluoroethylene (PTFE), silicone or foam rubber, polystyrene foams, glass, very soft leathers or pure bone china. Do not use in dishwasher, oven, or microwave.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.